Shop All Coveralls & Overalls
Lakeland
Collared ChemMax 2, White, Elastic, 2XL
Mfr # PBLC72110-2X
Zoro # G3835736
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ChemMax(R) 2
- Fabric Weight 4.3 oz
- Inseam 30 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC72110-2X
- Zoro # G3835736
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 61 1/2 in |
Fits Chest Size | 61-1/2 in |
Disposable Clothing Size | 2XL |
Named Size | 2XL |
Details
Item | Collared Chemical Resistant Coveralls |
Color | White |
Material | ChemMax(R) 2 |
Fabric Weight | 4.3 oz |
Inseam | 30 in |
Closure Type | Zipper |
Series | ChemMax(R) 2 |
Coverall Style | Collared Coverall |
Ankle Style | Elastic |
Standards | ANSI |
Disposable Clothing Primary Material | ChemMax(R) 2 |
Level of Protection | Spray Tight |
Cuff Style | Elastic |
Seam Style | Heat Sealed |
Liquid Dispersal Type | Splash, Spray |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 8 (8677533)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (21294)
- PORTWEST Oves Driver Glove, Med (A260)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP3B-Y5X)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- N-FERNO BY ERGODYNE 2XL Navy Cold Storage Coverall (6475)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, XL, White, PK25, XL, White (2029)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- MILLER MFG Miller Mfg 052849 Beekeeping Tyvek Coverall - Medium (52849)
- ALC Abrasive Blast Suit, Blue, XXX-Large (41425)
- Lakeland Workwear and Protective Clothing