Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical-Resistant FR Coveralls, 6 PK, Gray, Pyrolon, Zipper
Mfr # 51110-MD
Zoro # G4333345
product price: $235.99
/pk 6, $39.33/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Secondary Flame Resistant
- Seam Style Heat Sealed
- Level of Protection Secondary Flame Resistant
- Coverall Style Collared Coverall
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 51110-MD
- Zoro # G4333345
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 in to 40 in |
Fits Waist Size | 34 to 36 in |
Disposable Clothing Size | M |
Height - Maximum | 69 in |
Height - Minimum | 62 in |
Named Size | M |
Description
Collared Chemical-Resistant FR Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Collared Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Height - Maximum 69 in, Height - Minimum 62 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Class C, Vented (60516)
- STEELMAN Chemical Resistant Apron (77050)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC3KV-05-XL)
- 3M PELTOR Peltor Optime 98 Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 23 dB, Black/Yellow (H9P3E)
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-MD)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- KLEENGUARD Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (41504)
- Lakeland Disposable Suits & Coveralls