Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene
Mfr # PBLC55417-LG
Zoro # G3835291
product price: $9.15
/ea
Sold in multiples of 25 for $228.75
$228.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Color Yellow
- Color Family Yellows
- Fits Waist Size 50 in
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC55417-LG
- Zoro # G3835291
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 50 in |
Disposable Clothing Size | L |
Fits Chest Size | 50 in |
Named Size | L |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 080)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206137)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (48-73-9031)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- LAKELAND Hooded Disposable Coveralls, L, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL428-LG)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-LG)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBUMD002500)
- Lakeland Workwear and Protective Clothing