Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene
Mfr # PBLC5417-MD
Zoro # G3835045
product price: $5.99
/ea
Sold in multiples of 25 for $149.75
$149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Standards ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751
- Fabric Weight 2.29 oz
- Material Non-Woven Laminate Polyethylene/Polypropylene
- Disposable Clothing Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC5417-MD
- Zoro # G3835045
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Waist Size | 47 in |
Fits Chest Size | 47 in |
Named Size | M |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 817WP S Black Reinforced Thermal Waterproof Winter Work Gloves (17372)
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, S, 1 PR (2131-S (7))
- MCR SAFETY Glove, Cut Resistant, XS, Hypermax Shell, PR (96782XS)
- LAKELAND Coverall, M, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-MDB)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-3X)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-2X)
- LAKELAND Coverall, TG414, MicroMax, X-Large, White, Hooded, Elastic, 25PK (TG414-XL)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 4XL, White (TY122SWH4X0025VP)
- Lakeland Workwear and Protective Clothing