Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper
Mfr # PBLC44417-LG
Zoro # G3835535
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Ankle Style Elastic
- Material ChemMax(R) 2
- Standards ANSI
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC44417-LG
- Zoro # G3835535
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 50 in |
Fits Waist Size | 50 in |
Disposable Clothing Size | L |
Named Size | L |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- CONDOR Leather Gloves, Split/Double Palm, M, PR (4NHC8)
- MUCK BOOT CO Women Rubber Boot, Black, Size 9, PR (MCMPW00)
- KLEENGUARD Disposable Coveralls, 20 PK, White, SMMMS, Zipper (49116)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-MD)
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL412-2X)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-3X)
- LAKELAND Coverall, CTL412, MicroMax, X-Large, White, Collared, Open, 25PK (CTL412-XL)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNSM000600)
- Lakeland Disposable Clothing