Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper
Mfr # PBLC44417-3X
Zoro # G3835562
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Seam Style Bound
- Color Family Whites
- Color White
- Disposable Clothing Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # PBLC44417-3X
- Zoro # G3835562
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Waist Size | 59 in |
Fits Chest Size | 59 in |
Named Size | 3XL |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Chem Shield 96 Series Bib Trouser-Grn-XL (96001-12-1-GRN-XL)
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- FASHION SEAL Lab Coat, White, 39-3/4 In. L (499 46)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 3XL, PR (IEX-HZi5-07-XXXL)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-LG)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-MD)
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-MD)
- LAKELAND Hooded Chemical Resistant Coveralls, 3XL, White, ChemMax(R) 2, Zipper (PBLC44428-3X)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-3X)
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-3XB)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-L)
- Lakeland Disposable Clothing