Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene
Mfr # PBLC5412-MD
Zoro # G3834354
original price:
$7.22
4% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Level of Protection Dry Particulate, Reduced Spray
- Fits Chest Size 47 in
- Color Family Yellows
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # PBLC5412-MD
- Zoro # G3834354
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Fits Chest Size | 47 in |
Disposable Clothing Size | M |
Fits Waist Size | 47 in |
Named Size | M |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared Coverall, Cuff Style Open, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, 2XL/3XL Size (24177)
- ALLEGRO INDUSTRIES Hose, Air Breathing, 100 Ft., 185 psi (9101-100B)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, S (2RA31)
- LAKELAND Collared Chemical Resistant Coveralls, L, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-LG)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-2X)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-2X)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- LAKELAND Hooded Chemical Resistant Coveralls, 3XL, White, ChemMax(R) 2, Zipper (PBLC44428-3X)
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-3XB)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- Lakeland Disposable Suits & Coveralls