Shop All Disposable Suits & Coveralls
Lakeland
Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper
Mfr # LS51110-3X
Zoro # G5181215
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Closure Type Zipper
- Inseam 31 in
- Color Gray
- Series Pyrolon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # LS51110-3X
- Zoro # G5181215
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Waist Size | 58 in to 60 in |
Fits Chest Size | 62 in to 64 |
Height - Maximum | 77 in |
Height - Minimum | 74 in |
Named Size | 3XL |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Collared Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 77 in, Height - Minimum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71302-4)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan, Ribbed Nylon/Spandex (RWC2-03-M)
- ACCREDO SAFETY Lockout Station, for 48 Locks, Unstocked (7355)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-3X)
- LAKELAND Encapsulated Training Suit, XL, Green, Nylon/PVC, Storm Flap (95493-XL)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-XL)
- LAKELAND Collared Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5417-4X)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-MD)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2229)
- Lakeland Disposable Clothing