Shop All Aprons
Lakeland
ChemMAX Polycoat Aprons and Coveralls
Mfr # PBLC1S650Y
Zoro # G602696554
product price: $55.69
/pk 10, $5.57/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material ChemMAX 1
- Width 10.3
- Length 14.6
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10.3 |
Length | 14.6 |
Height | 2 |
Outside Diameter | 1.3 |
Details
Color | Yellow |
Material | ChemMAX 1 |
Description
The affordable ChemMAX 1 Lightweight Apron features a lightweight design made with a polyethylene film that provides a protective barrier over nonwoven polypropylene material. Yellow color. 12-mil thick. Weighs 2.29 oz./ sq. yd. Pack of 10. One size (36"L x 28"W) fits most.
See to select proper size.
WARNING: There are environments and uses for which these coveralls are unsuitable. It is the responsibility of the user to review available data to verify that the garment is appropriate for the intended use and meets all government and industry standards. Avoid open flame or intense heat. NOTE: Due to the thousands of pesticide formulations available today, it's impossible to determine if a particular garment protects against a specific chemical. Therefore, we recommend testing the clothing against the chemical before using.
See to select proper size.
WARNING: There are environments and uses for which these coveralls are unsuitable. It is the responsibility of the user to review available data to verify that the garment is appropriate for the intended use and meets all government and industry standards. Avoid open flame or intense heat. NOTE: Due to the thousands of pesticide formulations available today, it's impossible to determine if a particular garment protects against a specific chemical. Therefore, we recommend testing the clothing against the chemical before using.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Tigster Tig Welding Gloves, Large (T50-L)
- ROLL PRODUCTS HMIG Label, 1-1/2 In. x 2-1/2 In., PK250 (163-0013)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- Lakeland Aprons