ChemMAX 1 Coverall with Elastic Ankles and Wrists
Mfr # C1S417Y-MD
Zoro # G302681706
Key Features
- Length 13.8
- Color Yellow
- Material ChemMAX 1
- Width 10.2
- Outside Diameter 0.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C1S417Y-MD
- Zoro # G302681706
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Length | 13.8 |
Width | 10.2 |
Outside Diameter | 0.5 |
Height | 0.8 |
Details
Color | Yellow |
Material | ChemMAX 1 |
Description
The ChemMAX 1 Coverall blocks many harmful contaminants from penetrating to inner clothing. These coveralls are constructed of polyethylene barrier film and continuous-filament, non woven polypropylene and feature serged seams to protect you from dry particulates and light chemical splashes. Elastic wrists and ankles allow for task-specific gloves and footwear yet provide a snug fit for better protection from moisture and contaminants. Fabric weighs 2.29 oz./sq. yd. Zipper front. Sold individually. One size fits most. Yellow color.
Coveralls run short through the back. If in doubt, order one size larger.
Surcharge Note: Sizes 3XL-4XL have a $2 surcharge, which will be added at checkout.
WARNING: There are environments and uses for which these coveralls are unsuitable. It is the responsibility of the user to review available data to verify that the garment is appropriate for the intended use and meets all government and industry standards. Avoid open flame or intense heat.
NOTE: Due to the thousands of pesticide formulations available today, it's impossible to determine if a particular garment protects against a specific chemical. Therefore, we recommend testing the clothing against the chemical before using.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- LABELMASTER Flammable Liquid Placard 2924, PK25 (ZEZ22924)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- LAKELAND Coverall, CTL412, MicroMax, X-Large, White, Collared, Open, 25PK (CTL412-XL)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-XL)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL4X001200)
- Lakeland Disposable Clothing