Shop All Coveralls & Overalls
This Product is Discontinued
Lakeland
Chemical-Resistant FR Coveralls, L, PK6 (Discontinued)
Mfr # 51110-LG
Zoro # G4333336
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fabric Weight 4.92 oz
- Inseam 29 in
- Seam Style Heat Sealed
- Coverall Style Collared Coverall
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # 51110-LG
- Zoro # G4333336
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Disposable Clothing Size | L |
Fits Waist Size | 38 to 40 in |
Named Size | L |
Description
Collared Chemical-Resistant FR Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Collared Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.