Shop All Aprons
Lakeland
Chemical Resistant Apron, XL, 28 In W, PK10
Mfr # C44657
Zoro # G4179427
original price:
$121.47
5% off
new price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ChemMax(R) 2
- Length 53 in
- Width 28 in
- Size 27 in x 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 53 in |
Width | 28 in |
Size | 27 in x 49 in |
Overall Length | 53 in |
Named Size | 27 in x 49 in |
Description
Chemical Resistant Bib Apron, Apron Material ChemMax(R) 2, Apron Type Bib, Back Style Open, Color White, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Overall Length 53 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1001, Seam Style Bound, Series ChemMax 2, Sleeve Length Not Applicable, Standards ASTM F1001, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (S3270S)
- ARIAT Size 12 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9WRC5)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- LAKELAND ChemMAX Polycoat Aprons and Coveralls (PBLC1S650Y)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- Lakeland Workwear and Protective Clothing