Shop All Aprons
Lakeland
Chemical Resistant Apron, 53 In. L, PK10
Mfr # PBLC55657
Zoro # G4020703
Sold in multiples of 5 for $278.25
$278.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material ChemMax(R) 1
- Length 53 in
- Width 28 in
- Size 30 in x 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 53 in |
Width | 28 in |
Size | 30 in x 49 in |
Overall Length | 53 in |
Named Size | 30 in x 49 in |
Description
Chemical Resistant Bib Apron, Apron Material ChemMax(R) 1, Apron Type Bib, Back Style Open, Color Yellow, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Overall Length 53 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1001, Seam Style Bound, Series ChemMax 1, Sleeve Length Not Applicable, Standards ASTM F1001, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Lockout Center, Unfilled, 14" H (KST406)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKSHS)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- XSORB Spill Kit, Oil-Only Select, 55 gal. (XKD550S)
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- LAKELAND ChemMAX Polycoat Aprons and Coveralls (PBLC1S650Y)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- UNCOMMON THREADS Ardor Waist Apron ZigZag Denim (3129-D300)
- Lakeland Aprons