Shop All Disposable Suits & Coveralls
Lakeland
Chem Max Apron, L, 50 PK, White, ChemMax(R) 2
Mfr # C44657-LG
Zoro # G7683020
product price: $354.99
/pk 50, $7.10/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Disposable Clothing Size L
- Series ChemMax 2
- Ankle Style Open
- Cuff Styles Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C44657-LG
- Zoro # G7683020
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Disposable Clothing Size | L |
Garment Size | L |
Named Size | L |
Details
Series | ChemMax 2 |
Ankle Style | Open |
Item | Chem Max Apron |
Cuff Styles | Elastic |
Seam Style | Bound |
Color | White |
Material | ChemMax(R) 2 |
Cuff Style | Elastic |
Standards | ASTM F1001 |
Ankle Closure | Open |
Description
Chem Max Apron, Color White, Named Size L, Seam Style Bound, Series ChemMax 2, Standards ASTM F1001, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Butcher Coat, XL, White, 30-3/4 In. L (4016WH RG XL)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- NMC Danger Hard Hat Area Sign, 10 in Height, 14 in Width, Rigid Plastic (D46RB)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB3X0025CM)
- Lakeland Disposable Clothing