Shop All General Purpose Gloves
Lakeland
Blue Enhand-Cr Glove
Mfr # 96-1754XL
Zoro # G3591141
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 96-1754XL
- Zoro # G3591141
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Details
Item | Knit Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Receiving Hours Monday To Friday To Sign, Landscape (OS-NS-A-710-L-17991)
- AMEREX Fire Extinguisher, Class A, Agent: Water, UL Rating 2A, Rechargeable, 2.5 capacity, 55 ft Range (240)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0039YB)
- CESTUS Work Gloves , HandMax Safety #6085 PR (6085 2XL)
- THE BRUSH MAN Polyester/Cotton Jersey Gloves, Knit Wrist, Size Large, 12PK (GLOVE-1845)
- MCR SAFETY Gloves, General Purpose, Mens, 10 oz., PR (8200)
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, L, PK12 (9667L)
- CONDOR String Knit Gloves, Polyester/Cotton, White, X-Large (2UTZ5)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- Lakeland General Purpose Gloves