Shop All Flame Resistant & Arc Flash Pants
Lakeland
Arc-Fr, Rain Jacket, L/Y
Mfr # AJPU10LY-XL
Zoro # G1224478
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Arc Flash PPE Category 3
- ATPV Rating 21.9 cal/sq cm
- Closure Type Protective Storm Flap Over Zipper
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # AJPU10LY-XL
- Zoro # G1224478
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Size - Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 21.9 cal/sq cm, Arc Flash PPE Category 3, Closure Type Protective Storm Flap Over Zipper, Collar Style No Collar, Color Yellow, Cuff Style Open, Features Lanyard Access, Tear and Abrasion Resistance, Unique Stretch Fabric, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Rain Jacket, Lining Material Polyurethane, Material Polyurethane, Material Coating Polyurethane, Number of Outside Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" Wx14" H, 0.004" Thickness (480J31)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 090)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-XL (45001-30-1-GRN-XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-2XL)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-LG)
- LAKELAND High Performance FR Pant, Khaki, 50 - 30 (IP8WUT20-50-30)
- LAKELAND High Performance FR Pant, Navy, 34 - 34 (IP8WUT13-34-34)
- DUPONT Tyvek 400 Shirt (TY303SWHLG0050VP)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- Lakeland Flame Resistant & Arc Flash Pants