Lakeland

Arc-Fr, Rain Jacket, L/Y


product price: $231.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Closure Type Protective Storm Flap Over Zipper
  • Material Polyurethane
  • Color Yellow
  • Gender Men's
  • Hood Style Attached
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Size - Body Type Regular

Description

ANSI Class 3, ATPV Rating 21.9 cal/sq cm, Arc Flash PPE Category 3, Closure Type Protective Storm Flap Over Zipper, Collar Style No Collar, Color Yellow, Cuff Style Open, Features Lanyard Access, Tear and Abrasion Resistance, Unique Stretch Fabric, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Rain Jacket, Lining Material Polyurethane, Material Polyurethane, Material Coating Polyurethane, Number of Outside Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.