Shop All Disposable Aprons
Lakeland
Apron, 72" L, 28" W, Bound Seam, PK50
Mfr # C1B657Y-XL
Zoro # G9517603
product price: $221.99
/pk 50, $4.44/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 15 mil
- Seam Style Bound
- Width 28 in
- Number of Pockets 0
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C1B657Y-XL
- Zoro # G9517603
- UPC # 884404049731
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Width | 28 in |
Size | XL |
Length | 72 in |
Named Size | XL |
Overall Length | 53 in |
Overall Width | 28 in |
Details
Thickness | 15 mil |
Seam Style | Bound |
Item | Apron |
Number of Pockets | 0 |
Grommet Type | None |
Resistant To | Chemicals |
Series | ChemMax 1 |
Material | ChemMax 1 |
Standards | ASTM D6978 |
Waist Closure | Tie |
Neck Closure Type | Bound Seams Around Neck Opening with Snap |
Back Style | Open |
Material Weight | 2.29 oz/sq yd |
Apron Type | Sleeve |
Liquid Dispersal Type | Splash |
Packaging | Bulk |
Description
Apron, Apron Material ChemMax(R) 1, Apron Type Sleeve, Back Style Open, Hazard Type Hazardous Liquids, Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Liquid Dispersal Type Splash, Material Weight 2.29 oz/sq yd, Named Size XL, Overall Length 53 in, Overall Width 28 in, Packaging Bulk, Seam Style Bound, Series ChemMax 1, Standards ASTM D6978, Package Quantity 50
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- 2W INTERNATIONAL High Viz Rain Coat, Large, Lime, Class 3 (650C-3 L)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- LAKELAND Disposable Sleeve Apron, White, S (PBL141-SM)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- LAKELAND Disposable Sleeve Apron, White, L (PBL141-LG)
- ANSELL Disposable Apron, 44in x 33in, White, PK72 (54-633)
- POLYCO Gown, Necktie, Blue, 50" L, 30" W, XL, PK50 (43650)
- IRONWEAR Level 4 SMS FDA Surgical Gown Blue2XLarge (5240-B-2XL)
- Lakeland Disposable Clothing