Shop All Disposable Aprons
Lakeland
Apron, 67" L, 23" W, Bound Seam, PK50
Mfr # C2B657-MD
Zoro # G9515503
product price: $418.99
/pk 50, $8.38/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 0
- Grommet Type None
- Width 23 in
- Seam Style Bound
- Resistant To Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C2B657-MD
- Zoro # G9515503
- UPC # 884404463568
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Width | 23 in |
Size | M |
Length | 67 in |
Overall Width | 28 in |
Named Size | XL |
Overall Length | 53 in |
Details
Number of Pockets | 0 |
Grommet Type | None |
Seam Style | Bound |
Resistant To | Chemicals |
Item | Apron |
Thickness | 17 mil |
Material | ChemMax 2 |
Series | ChemMax 2 |
Waist Closure | Tie |
Neck Closure Type | Bound Seams Around Neck Opening with Snap |
Liquid Dispersal Type | Splash |
Pathogen and Chemical Ratings | Meets ASTM F1001 |
Packaging | Bulk |
Material Weight | 4.3 oz/sq yd |
Apron Type | Sleeve |
Description
Apron, Apron Type Sleeve, Hazard Type Hazardous Liquids, Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Liquid Dispersal Type Splash, Material Weight 4.3 oz/sq yd, Named Size XL, Overall Length 53 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1001, Seam Style Bound, Series ChemMax 2, Package Quantity 50
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (UD119)
- EDGE EYEWEAR Safety Glasses, Yellow Polarized, Scratch Resistant (SK-XL112)
- SALISBURY Electrical Gloves, Class 00, Black, Sz11, PR (E0011B/11)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Anti-Fog, IRUV Shade 5 Lenses, Black Frame, Unisex, 1 Pair (20559)
- LAKELAND Disposable Sleeve Apron, White, L (PBL141-LG)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- LAKELAND Disposable Sleeve Apron, White, S (PBL141-SM)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- Lakeland Disposable Clothing