Shop All Aprons
Lakeland
Apron 6 Per Case - Medium., PK12
Mfr # 51730-MD
Zoro # G1964641
product price: $340.99
/pk 12, $28.42/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film
- Length 32 in
- Size M
- Thickness 2.5 mil
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 32 in |
Size | M |
Overall Length | 32 in |
Named Size | M |
Details
Item | Apron 6 Per Case - Medium.,PK12 |
Material | Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film |
Thickness | 2.5 mil |
Closure Type | Ties |
Seam Style | Heat-Sealed |
Cuff Style | Elastic |
Liquid Dispersal Type | Splash |
Pathogen and Chemical Ratings | Meets ASTM F903 |
Packaging | Bulk |
Waist Closure | Tie |
Material Weight | 7.16 oz/sq yd |
Apron Type | Sleeve |
Flame Resistance and Retardance Ratings | NFPA 2113 |
Description
Apron 6 Per Case - Medium.,PK12, Apron Material Pyrolon, Apron Type Sleeve, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Liquids, Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Weight 7.16 oz/sq yd, Named Size M, Overall Length 32 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F903, Seam Style Heat-Sealed, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-450)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- ALPHA PRO TECH Critical Cover Comfortech Chemical Resistant Sleeves, White, PK300 (MS-01J06-8TH)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121126)
- LAKELAND ChemMAX Polycoat Aprons and Coveralls (PBLC1S650Y)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- LAKELAND Chemical Resistant Apron, XL, 28 In W, PK10 (C44657)
- STEEL GRIP Flame-Resistant Apron, Yellow, 24 in. L (B14 125-24)
- Lakeland Workwear