Shop All Aprons
Lakeland
Apron 4X Large-Case Of 12, PK12
Mfr # 51730-4X
Zoro # G1964562
original price:
$619.99
14% off
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film
- Length 32 in
- Size 4Xl
- Thickness 2.5 mil
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 32 in |
Size | 4Xl |
Overall Length | 32 in |
Named Size | 4XL |
Details
Item | Apron 4X Large-Case Of 12,PK12 |
Material | Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film |
Thickness | 2.5 mil |
Closure Type | Ties |
Seam Style | Heat-Sealed |
Cuff Style | Elastic |
Waist Closure | Tie |
Apron Type | Sleeve |
Packaging | Bulk |
Material Weight | 7.16 oz/sq yd |
Liquid Dispersal Type | Splash |
Pathogen and Chemical Ratings | Meets ASTM F903 |
Flame Resistance and Retardance Ratings | NFPA 2113 |
Description
Apron 4X Large-Case Of 12,PK12, Apron Material Pyrolon, Apron Type Sleeve, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Liquids, Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Weight 7.16 oz/sq yd, Named Size 4XL, Overall Length 32 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F903, Seam Style Heat-Sealed, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHXL0006G1)
- ANSELL PowerFlex® Cut Reisistant Gloves, Ansell 80-600-10, 1-Pair (288818)
- OMNIMED Disposable Security Shipping Seal Padlock for Truck Tailgate, Blu, PK100 (484115_B)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Smooth Firestop Sleeve Kit 1 Inch Diameter (SF-1)
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND ChemMAX Polycoat Aprons and Coveralls (PBLC1S650Y)
- LAKELAND Chemical Resistant Apron, XL, 28 In W, PK10 (C44657)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- Lakeland Aprons