Shop All Aprons
Lakeland
Apron 12 Per Case - Xx Large, PK12
Mfr # 51730-2X
Zoro # G0480685
original price:
$590.86
14% off
new price: $505.99
/pk 12, $42.17/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film
- Length 32 in
- Size 2XL
- Thickness 2.5 mil
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 32 in |
Size | 2XL |
Overall Length | 32 in |
Named Size | 2XL |
Details
Item | Apron 12 Per Case - Xx Large,PK12 |
Material | Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film |
Thickness | 2.5 mil |
Closure Type | Ties |
Seam Style | Heat-Sealed |
Cuff Style | Elastic |
Flame Resistance and Retardance Ratings | NFPA 2113 |
Waist Closure | Tie |
Packaging | Bulk |
Liquid Dispersal Type | Splash |
Apron Type | Sleeve |
Pathogen and Chemical Ratings | Meets ASTM F903 |
Material Weight | 7.16 oz/sq yd |
Description
Apron 12 Per Case - Xx Large,PK12, Apron Material Pyrolon, Apron Type Sleeve, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Liquids, Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Weight 7.16 oz/sq yd, Named Size 2XL, Overall Length 32 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F903, Seam Style Heat-Sealed, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- ARIAT Size 10-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- CONDOR Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size (5T179)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8743FY)
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- LAKELAND Chemical Resistant Apron, XL, 28 In W, PK10 (C44657)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- UNCOMMON THREADS Adjustable Butcher Apron Khaki (3018-2200)
- Lakeland Workwear and Protective Clothing