Shop All Aprons
Lakeland
Apron 12 Per Case - Size Xxx Large, PK12
Mfr # 51730-3X
Zoro # G1964617
original price:
$619.99
14% off
new price: $529.99
/pk 12, $44.17/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film
- Length 32 in
- Size 3XL
- Thickness 2.5 mil
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 32 in |
Size | 3XL |
Overall Length | 32 in |
Named Size | 3XL |
Details
Item | Apron 12 Per Case - Size Xxx Large,PK12 |
Material | Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film |
Thickness | 2.5 mil |
Closure Type | Ties |
Seam Style | Heat-Sealed |
Cuff Style | Elastic |
Waist Closure | Tie |
Material Weight | 7.16 oz/sq yd |
Flame Resistance and Retardance Ratings | NFPA 2113 |
Pathogen and Chemical Ratings | Meets ASTM F903 |
Apron Type | Sleeve |
Liquid Dispersal Type | Splash |
Packaging | Bulk |
Description
Apron 12 Per Case - Size Xxx Large,PK12, Apron Material Pyrolon, Apron Type Sleeve, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Liquids, Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Weight 7.16 oz/sq yd, Named Size 3XL, Overall Length 32 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F903, Seam Style Heat-Sealed, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Mat, 36" L x 1" Thick (MAT5030)
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, XL (O53122.XL)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Light Blue (9905PFS)
- LYLE Safety Sign, 8 in H, 8 in W, Aluminum, L-Shape Projection, English, LCFL-0016-NA_8x8 (LCFL-0016-NA_8x8)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- LAKELAND Chemical Resistant Apron, XL, 28 In W, PK10 (C44657)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- 2W INTERNATIONAL Long Tool Apron (AP01)
- Lakeland Workwear