Shop All Aprons
Lakeland
Apron 12 Per Case Size Large, PK12
Mfr # 51730-LG
Zoro # G0480691
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film
- Length 32 in
- Size L
- Thickness 2.5 mil
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 32 in |
Size | L |
Overall Length | 32 in |
Named Size | L |
Details
Item | Apron 12 Per Case Size Large,PK12 |
Material | Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film |
Thickness | 2.5 mil |
Closure Type | Ties |
Seam Style | Heat-Sealed |
Cuff Style | Elastic |
Packaging | Bulk |
Liquid Dispersal Type | Splash |
Pathogen and Chemical Ratings | Meets ASTM F903 |
Material Weight | 7.16 oz/sq yd |
Flame Resistance and Retardance Ratings | NFPA 2113 |
Apron Type | Sleeve |
Waist Closure | Tie |
Description
Apron 12 Per Case Size Large,PK12, Apron Material Pyrolon, Apron Type Sleeve, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Liquids, Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Weight 7.16 oz/sq yd, Named Size L, Overall Length 32 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F903, Seam Style Heat-Sealed, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR351BU)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, 12PK (34-874FY/XXL)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (GHR4-RED)
- FIRST AID ONLY Emergency Blanket, Yellow, 54In x 80In, Blanket Width: 54 in (22-130)
- LAKELAND ChemMAX Polycoat Aprons and Coveralls (PBLC1S650Y)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- LAKELAND Chemical Resistant Apron, XL, 28 In W, PK10 (C44657)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- SAN JAMAR Dishwashing Apron, Vinyl, Blue, 8mm (614DVA-BL)
- Lakeland Workwear and Protective Clothing