Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-XT
Zoro # G1225038
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-XT
- Zoro # G1225038
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XLT |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
ANSI Class | Class 3 |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- MCR SAFETY ted Cotton Canvas Clute Std Weig, PK12 (8808)
- ALLEGRO INDUSTRIES Respirator Wall Case, Black/Yellow (4500)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), White (H-801SFR-UV)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-3X (56001-30-2-GRN-3X)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, L (104670-BLKLTLL)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-6X (10165-31-2-YEL-6X)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22107)
- PORTWEST Classic Rain Jacket, Med (US440)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-M (10165-31-1-YEL-M)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- Lakeland Workwear and Protective Clothing