Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-X
Zoro # G1224548
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-X
- Zoro # G1224548
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | Xl |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
ANSI Class | Class 3 |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Use Tag, Pk25 (RPT105ST)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium (RW100-S-M)
- MCR SAFETY Select Grade Driver Wing Thumb, XL, PK12 (3214XL)
- MCR SAFETY Rider Raincoat, Yellow, 5XL (260CX5)
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- CONDOR Disposable Rain Poncho, Clear, Polyethylene, Pull-On, 40 in Lg, 0.02 mm Thick, 24 Per Pack (2ELD5)
- DIAMONDBACK Parka Rain Green/Blue Xxxlarge (8156-XXXL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-M (56001-30-1-YEL-M)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- Lakeland Rain Jackets