Shop All High Visibility Jackets & Coats
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-S
Zoro # G1224539
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Features Water Resistant and Water Repellent; Mic Tab On Each Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-S
- Zoro # G1224539
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Gender | Unisex |
ANSI Class | Class 3 |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. R.Cau..Belt (M630D-BK-CAURW-110)
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- BUFFALO Hvy WT Oil Only Laminated Pads, PK100 (90822)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, 2XL (J67113)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXL (US768)
- GLOWEAR BY ERGODYNE Lime 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size XL (S17611)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XL)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- UTILITY PRO Prem Waterproof Rain Jacket, M (UHVR642-M)
- Lakeland High Visibility Jackets & Coats