Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-LT
Zoro # G1224511
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LT
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-LT
- Zoro # G1224511
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | LT |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
ANSI Class | Class 3 |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, 2XL (56120103XXL)
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- PORTWEST Classic Rain Jacket, XXL (US440)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, 2XL (70129_590-2XL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, L (J7819-L)
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-3X (56001-00-2-GRN-3X)
- Lakeland Rain Gear