Shop All High Visibility Jackets & Coats
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-6
Zoro # G1223735
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Features Water Resistant and Water Repellent; Mic Tab On Each Shoulder
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-6
- Zoro # G1223735
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Gender | Unisex |
ANSI Class | Class 3 |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1824-L-16758)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size XL (SV51B-2ZOM-XL)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR97)
- QUICK DAM Flood Barrier Emergency Kit, 40 ft. L (WUGG-V)
- KISHIGO Rain Jacket, Reflctv Piping, Lime, S-M (RWJ106-S-M)
- PORTWEST PW3 Hi-Vis Winter Jacket, Med (T400)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XXXL (US363)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size XL (LUX-ETJBJ-YXL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size L (UHV1004-L)
- OCCUNOMIX Jacket, Unisex, 5XL, Yellow (LUX-350-JB-BY5X)
- OCCUNOMIX Small Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-YS)
- Lakeland High Visibility Jackets & Coats