Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-5T
Zoro # G1223726
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5T
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-5T
- Zoro # G1223726
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5T |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
ANSI Class | Class 3 |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Gray, PK48 (7737-XLGRY)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- HELLY HANSEN Rain Jacket with Hood, Navy, 3XL (70317_590-3XL)
- CONDOR Rain Poncho with Hood, PVC Nylon, Yellow (1EJY3)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JHXL)
- MAGID RainMaster Heavyweight PVC Raincoat, XL (R2014-XL)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, S (260CS)
- NEESE Outerwear Sani Light 77 Jacket-Navy-S (77001-02-1-NVY-S)
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, 2XL (C61210.2X)
- Lakeland Workwear and Protective Clothing