Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-4T
Zoro # G1223717
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4T
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-4T
- Zoro # G1223717
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4T |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
ANSI Class | Class 3 |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class3 Yellow/Grn, 2XL (53YL92)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Width: 2" (HH124)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, L, PR, L Black (818WP)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- MCR SAFETY Raincoat, Yellow, XL (230CXL)
- GUARDIAN Guardian Air Weave Breathable Foreman's Raincoat - Black (975B XXL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, XL (70129_590-XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 6XL (70129_480-6XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-4X (56001-30-2-GRN-4X)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-2X)
- Lakeland Workwear and Protective Clothing