Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-4
Zoro # G1223708
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
- ANSI Class Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-4
- Zoro # G1223708
- Country of Origin China
- Category Rain Jackets
Dimensions
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
ANSI Class | Class 3 |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM PERSONAL PROTECTIVE EQUIPMENT CHART ONLY (PPE357)
- TINGLEY Lightweight Boots, 10 Men/12 Women, PR (21121)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/GAF)
- OLIVER BY HONEYWELL Size 8 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, L (J22208)
- DIAMONDBACK Umbrella Rain 21In Nvy Compact (TF-02)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-4X (56001-30-2-GRN-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-3X (56001-30-2-GRN-3X)
- RIVER CITY Classic Plus Rider Rain Coats, 2XL, Black (267CX2)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, M (J41008)
- 2W INTERNATIONAL Black Riding Coat, X-Large (40-20 BK XL)
- Lakeland Workwear and Protective Clothing