Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-3
Zoro # G1223680
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
- Features Water Resistant and Water Repellent; Mic Tab On Each Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-3
- Zoro # G1223680
- Country of Origin China
- Category Rain Jackets
Dimensions
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
ANSI Class | Class 3 |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, Source of Voltage, 5 in. H (U6-1245-RD_7X5)
- IRONCLAD PERFORMANCE WEAR EA, Heat-Resistant Gloves (R-PYR-03-M)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1951L)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09308)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- CARHARTT Heavy Weight Rain Jacket, Men's, 2XL (104670-BLK2XLREG)
- PORTWEST Classic Rain Jacket, Med (US440)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-3X (77001-00-2-YEL-3X)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 3XL (O72CX3)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-2X (10165-31-1-BLK-2X)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 2XL (388JX2)
- Lakeland Rain Gear