Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-2T
Zoro # G1224496
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2T
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-2T
- Zoro # G1224496
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2T |
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
ANSI Class | Class 3 |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- FALLTECH Adjustable Positioning Lanyard, 10 ft., Orange (8165B10)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size XL - Pkg Qty 12 (GL2001KXL)
- HELLY HANSEN Rain Jacket with Hood, Navy, 4XL (70317_590-4XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-L (56001-31-1-GRN-L)
- CONDOR FR Rain Jacket with Hood, Yellow, 3XL (5KU45)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, XL (7603400)
- CONDOR Raincoat, Yellow, XL (4T243)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-M (56001-31-1-GRN-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- Lakeland Workwear and Protective Clothing