Shop All Rain Jackets
Lakeland
Ansi Plus Parka, Deluxe, L/Y
Mfr # C+ANSIP2-L-2
Zoro # G1224487
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color High Visibility Lime Green/Black
- Material Nylon
- Length 32 in
- Gender Unisex
- ANSI Class Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C+ANSIP2-L-2
- Zoro # G1224487
- Country of Origin China
- Category Rain Jackets
Dimensions
Length | 32 in |
Details
Item | Ansi Plus Parka 2 |
Color | High Visibility Lime Green/Black |
Material | Nylon |
Gender | Unisex |
ANSI Class | Class 3 |
Features | Water Resistant and Water Repellent; Mic Tab On Each Shoulder |
Description
Ansi Plus Parka 2, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-3-7-10)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH5X002500)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (23Y625)
- CONDOR Rain Jacket with Hood, Yellow, L (4T234)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-M)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-3X (10179-31-2-YEL-3X)
- CONDOR Rain Jacket with Detachable Hood, Green, L (4PCL6)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- TINGLEY RUBBER Tingley® J12148 Magnaprene„¢ Hooded Jacket, Green, Inner Cuffs, 3XL (J12148.3X)
- Lakeland Rain Jackets