Shop All Coveralls & Overalls
This Product is Discontinued
Lakeland
3XL, Yellow, Zipper (Discontinued)
Mfr # PBLC5412-2X
Zoro # G3834381
This Product is Discontinued
Key Features
- Size 3XL
- Color Yellow
- Material Non-Woven Laminate Polyethylene/Polypropylene
- Fabric Weight 2.29 oz
- Inseam 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC5412-2X
- Zoro # G3834381
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Chest Size | 56 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 56 in |
Named Size | 3XL |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared Coverall, Cuff Style Open, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.