Shop All Coveralls & Overalls
This Product is Discontinued
Lakeland
3X, White, zipper (Discontinued)
Mfr # CTL412-3X
Zoro # G0481647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3X
- Color White
- Material Microporous Film Laminate
- Closure Type Zipper
- Series MicroMax NS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL412-3X
- Zoro # G0481647
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 3X |
Named Size | 3XL |
Details
Item | Coverall, Micromax Ns, 3X Large,PK25 |
Color | White |
Material | Microporous Film Laminate |
Closure Type | Zipper |
Series | MicroMax NS |
Standards | EN 1073-2, EN 13034, EN 13982 |
Seam Style | Serged |
Cuff Style | Elastic |
Ankle Style | Open |
Accessory Type | Coverall, Micromax Ns, 3X Large,PK25 |
Closure Features | Zipper |
Packaging | Bulk |
Anti-Static | Yes |
Liquid Dispersal Type | Splash, Spray |
Ankle Closure | Open |
Wrist Closure | Elastic |
Includes Thumb Loops | Yes |
Description
Coverall, Micromax Ns, 3X Large,PK25, Ankle Closure Open, Anti-Static Yes, Chest Size - Maximum 132 in, Chest Size - Minimum 124 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 200 in, Height - Minimum 194 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.