Shop All Thermocouple Wire
Lake Electronic Cable
18-3P STR BC VN TRAY PVC-NYL, IND+O/A SHD PVC JKT 90C, 1000FT
Mfr # V183SPOS/22DR
Zoro # G1347438
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc/Nyl-Polyvinyl Chloride/Nylon
- Screen/Shield Yes - This Has A Shield
- Voltage Rating 600V
- Gauge 18 AWG (AMERICAN WIRE GAUGE)
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lake Electronic Cable
- MFR # V183SPOS/22DR
- Zoro # G1347438
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Screen/Shield | Yes - This Has A Shield |
Voltage Rating | 600V |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 90 Degrees Centigrade |
Construction | Both Individual and Overall Shields |
Conductor Type | Stranded Conductor |
Material | Bare Copper |
Conductor Count | 3 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- Lake Electronic Cable Thermocouple Wire