Shop All Thermocouple Wire
Lake Electronic Cable
18-36P STR BC VN TRAY PVC-NYL, IND+O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # V1836SPOS/22DR
Zoro # G1347492
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,710.99
Free 30-Day Returns
Key Features
- Insulation Material Pvc/Nyl-Polyvinyl Chloride/Nylon
- Gauge 18 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 36 Pair
- Conductor Type Stranded Conductor
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lake Electronic Cable
- MFR # V1836SPOS/22DR
- Zoro # G1347492
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc/Nyl-Polyvinyl Chloride/Nylon |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 36 Pair |
Conductor Type | Stranded Conductor |
Temperature Rating | 90 Degrees Centigrade |
Material | Bare Copper |
Voltage Rating | 600V |
Construction | Overall Foil and Brd Shld |
Screen/Shield | Yes - This Has A Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 20, CL2 (552040407)
- HUBBELL Locking Plug (HBL2311ST)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- Lake Electronic Cable Thermocouple Wire