Shop All Communication Cables
Lake Electronic Cable
16-4C STR TNC XLP/XL-CPE TRAY, XHHW-2 CDRS XLP XL-CPE 600V, 1000FT
Mfr # VXLC164T
Zoro # G2844948
product price: $1,236.99
/ea
Sold in multiples of 25 for $30,924.75
Free Shipping & Returns
$30,924.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Xlpe-Cross-Linked Polyethylene
- Color Black
- Material Tinned or Coated Copper
- Jacketing Material Ts Cpe-Thermoset Chlorinated Polyethylene
- Conductor Size/Gauge 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lake Electronic Cable
- MFR # VXLC164T
- Zoro # G2844948
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 16 AWG |
Details
Insulation Material | Xlpe-Cross-Linked Polyethylene |
Color | Black |
Material | Tinned or Coated Copper |
Jacketing Material | Ts Cpe-Thermoset Chlorinated Polyethylene |
Temperature Rating | 90 Degrees Centigrade |
Conductor Count | 4 Conductor |
Voltage Range | 600V |
Product Type | Xlp Control |
Screen/Shield | Unshielded |
Type | Stranded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 800A, 500V AC, Non-Indicating (A50QS800-4)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk (10-PC8)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- DORMEYER Solenoid, Laminatd, 1/8 - 1-1/4in, Continus (3001-M-1)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- Lake Electronic Cable Communication Cables