Shop All Communication Cables
Lake Electronic Cable
16-3P STR TNC XLP/CPE TRAY CBL, XLP IND+O/A FOIL SHD CPE 90C, 1000FT
Mfr # VXC163SPOST
Zoro # G2847258
Sold in multiples of 25 for $37,524.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$37,524.75
Free 30-Day Returns
Key Features
- Insulation Material Xlpe-Cross-Linked Polyethylene
- Gauge 16 AWG (AMERICAN WIRE GAUGE)
- Conductor Type Stranded Conductor
- Screen/Shield Yes - This Has A Shield
- Conductor Count 3 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lake Electronic Cable
- MFR # VXC163SPOST
- Zoro # G2847258
- Country of Origin Unknown
- Category Communication Cables
Details
Insulation Material | Xlpe-Cross-Linked Polyethylene |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Conductor Count | 3 Pair |
Construction | Both Individual and Overall Shields |
Material | Tinned Copper |
Temperature Rating | 90 Degrees Centigrade |
Voltage Rating | 600V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P Male Plug to 15 Amp 5-15R Female Receptacle - Block Plug Adapter (RVA1623)
- MONOPRICE Cat5E 24Awg Utp D Cable_ 14Ft Black (11246)
- INTERMATIC Timer, Spring Wound (FF12H)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Lake Electronic Cable Communication Cables