Shop All Communication Cables
Lake Electronic Cable
16-2C STR TNC XLP/XL-CPE TRAY, XHHW-2 CDR XLP XL-CPE 600V, 1000FT
Mfr # VXLC162T
Zoro # G2846987
product price: $985.99
/ea
Sold in multiples of 25 for $24,649.75
Free Shipping & Returns
$24,649.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Xlpe-Cross-Linked Polyethylene
- Color Black
- Material Tinned or Coated Copper
- Type Stranded
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lake Electronic Cable
- MFR # VXLC162T
- Zoro # G2846987
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 16 AWG |
Details
Insulation Material | Xlpe-Cross-Linked Polyethylene |
Color | Black |
Material | Tinned or Coated Copper |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Product Type | Xlp Control |
Jacketing Material | Ts Cpe-Thermoset Chlorinated Polyethylene |
Conductor Count | 2 Conductor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF3)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- Lake Electronic Cable Communication Cables