Shop All Communication Cables
Lake Electronic Cable
16-1P SOL XLP/CPE THERMOCPL JX, XLP O/A FOIL SHD CPE BLK JKT, 1000FT
Mfr # T6JXC162S
Zoro # G2845596
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Xlpe-Cross-Linked Polyethylene
- Gauge 16 AWG (AMERICAN WIRE GAUGE)
- Conductor Type Solid Conductor
- Screen/Shield Yes - This Has A Shield
- Conductor Count 1 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lake Electronic Cable
- MFR # T6JXC162S
- Zoro # G2845596
- Country of Origin Unknown
- Category Communication Cables
Details
Insulation Material | Xlpe-Cross-Linked Polyethylene |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Solid Conductor |
Screen/Shield | Yes - This Has A Shield |
Conductor Count | 1 Pair |
Temperature Rating | 90 Degrees Centigrade |
Voltage Rating | 600V |
Construction | Overall Aluminum Mylar Foil Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (FNQ-R-3-2/10)
- NVENT HOFFMAN Pedestal Base, NOVAL Accessory, 14 Gang, Steel (A18SBASE)
- REIKU Elbow 90 deg., 1.420 in., Black, Nylon (VPBRB-36N07)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- C2G 6ft DisplayPort Cable M M Blk, 54401 (54401)
- Lake Electronic Cable Communication Cables