Shop All Communication Cables
Lake Electronic Cable
16-12P STR BC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # T1612PRS
Zoro # G2847267
product price: $2,404.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,404.99
Free 30-Day Returns
Key Features
- Gauge 16 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- Material Bare Copper
- Screen/Shield Yes - This Has A Shield
- Voltage Rating 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lake Electronic Cable
- MFR # T1612PRS
- Zoro # G2847267
- Country of Origin Unknown
- Category Communication Cables
Details
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Bare Copper |
Screen/Shield | Yes - This Has A Shield |
Voltage Rating | 300V |
Construction | Overall Aluminum Mylar Foil Shield |
Temperature Rating | 105 Degrees Centigrade |
Conductor Count | 12 Pair |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, 5/16" (FS-5/16RS E/G)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- VELVAC Battery Disconnect Switch, Single Pole (090104)
- RACO Electrical Box Cover, 2 Gang, Square, 857, GFCI (857)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- Lake Electronic Cable Communication Cables