Shop All Thermocouple Wire
Lake Electronic Cable
14-2P STR BC VN TRAY PVC-NYL, IND+O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # V142SPOS/22DR
Zoro # G1351577
product price: $940.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Bare Copper
- Conductor Type Stranded Conductor
- Construction Both Individual and Overall Shields
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lake Electronic Cable
- MFR # V142SPOS/22DR
- Zoro # G1351577
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Bare Copper |
Conductor Type | Stranded Conductor |
Construction | Both Individual and Overall Shields |
Voltage Rating | 600V |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Yes - This Has A Shield |
Gauge | 14 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 2 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- Lake Electronic Cable Thermocouple Wire