Shop All Automotive Brushes & Vacuums
This Product is Discontinued
Laitner
Wash Brush, 14" L, Blue (Discontinued)
Mfr # 815042
Zoro # G2793520
This Product is Discontinued
Key Features
- Handle Length 8 in
- Overall Length 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laitner
- MFR # 815042
- Zoro # G2793520
- UPC # 081789981506
- Country of Origin China
- Category Automotive Brushes & Vacuums
Dimensions
Handle Length | 8 in |
Overall Length | 19 1/2 in |
Details
Item | Jumbo Dust Pan |
Description
Jumbo Dust Pan, Handle Length 8 in, Overall Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.