Shop All Automotive Brushes & Vacuums
This Product is Discontinued
Laitner
Bumpered Wash Brush, 57" L, Black/White (Discontinued)
Mfr # 11021L42
Zoro # G1864359
This Product is Discontinued
Key Features
- Brush Length 4 in
- Bristle Material Polypropylene
- Brush Width 3 in
- Overall Length 8 in
- Bristle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laitner
- MFR # 11021L42
- Zoro # G1864359
- UPC # 081789611021
- Country of Origin China
- Category Automotive Brushes & Vacuums
Dimensions
Brush Length | 4 in |
Brush Width | 3 in |
Overall Length | 8 in |
Trim Length | 2 5/8 in |
Details
Bristle Material | Polypropylene |
Item | Detail Brush |
Bristle Color | Gray |
Handle Material | Plastic |
Description
Detail Brush, Bristle Material Polypropylene, Handle Material Plastic, Overall Length 8 in, Bristle Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.