Shop All Brooms
Laitner Brush
Laitner Brush LAI405 24 in. Outdoor Push Broom Head Only
Mfr # LAI405
Zoro # G703768563
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laitner Brush
- MFR # LAI405
- Zoro # G703768563
- UPC # 81789004052
- Country of Origin China
- Category Brooms
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Outdoor Push Broom Head Only
Specifications- Size: 24 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Gray, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300GRAY)
- LAVEX 7'' Toothbrush Style Grout Brush with Nylon Bristles (697GTB7NY)
- NOBLES Side Brush, Nylon (9010040)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W04)
- LAITNER BRUSH Broom Lobby Corn (474)
- LIBMAN Libman Commercial 10" Stiff Sweep Lobby Broom - (1086)
- VIKAN 11-1/4 in Sweep Face Broom Head, Stiff, Synthetic, Red (29154)
- KRAFT TOOL Flat Wire Texture Broom, 36", 1/2" Spacing (CC196-1/2)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Natural, Black (4KMZ9)
- KRAFT TOOL Horsehair Blend Hand Finish Brush, 12 (CC267)
- PROTECTIONPRO Angle Broom- High Performance Bristles- 9in. W- Yellow (PR18448)
- Laitner Brush Brooms