Laitner Brush

Laitner Brush LAI264 Outdoor Push Broom - 24 in. Wide Block with 3 in. Fine Outer & 3 in. Stiff Inner Bristles; 60 in. Metal Handle


product price: $55.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Block Width 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Block Width 5 in

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Outdoor Push Broom - 24 in. Wide Block with 3 in. Fine Outer & 3 in. Stiff Inner Bristles, 60 in. Metal Handle
Specifications
  • Weight: 3. 67 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.