Shop All Automotive Brushes & Vacuums
Laitner
Bi-Level Brush Head, 45" L, Yellow
Mfr # 15168
Zoro # G1241383
product price: $26.09
/ea
Sold in multiples of 6 for $156.54
$156.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum, Plastic
- Overall Length 45 in
- Trim Length 2 1/2 in
- Handle Length Plastic, Aluminum
- Bristle Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laitner
- MFR # 15168
- Zoro # G1241383
- UPC # 081789851687
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Overall Length | 45 in |
Trim Length | 2 1/2 in |
Handle Length | Plastic, Aluminum |
Brush Length | 10 in |
Brush Width | 6 in |
Details
Handle Material | Aluminum, Plastic |
Item | Bi-Level Brush Head |
Bristle Material | Synthetic |
Bristle Color | Yellow |
Description
Bi-Level Brush Head, Bristle Material Synthetic, Handle Length Plastic, Aluminum, Handle Material Aluminum, Plastic, Overall Length 45 in, Bristle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Truck Wheel Step (3912A)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-13/16 In (PT567-10)
- THEXTON MANUFACTURING $DODGE PRO WHEEL PILOT PIN M16 X 1.5 (TH910)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- BRUSKE PRODUCTS 10" Wash brush, green nylon flagged bristles, poly block (4117-C)
- TINKERTOOLS 10in. Deluxe Camper-Van Wash Brush (TI4665)
- TRIMACO SuperTuff 4 In. W x 8-1/2 In. L 2-Sided Microfiber Car Wash Sponge (10105)
- HELPMATE 2 Way Dashboard Duster 7.25in (HM92046)
- ARMOR ALL Concentrated Car Wash 24 oz (25024)
- WEILER 9-1/2" Truck Wash Brush, Grey Fiber Fill (44318)
- CAR DEALER DEPOT Dual End Dust/Vent (244)
- Laitner Automotive Brushes & Vacuums